Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx9mm

  • Mfr # MWC25-10-9-A

  • Zoro # G8271331


product price: $51.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-10-9-A
Zoro #
G8271331
UPC #
634529212608
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
25 mm
Overall Length
30 mm
Outside Dia. (mm)
25
Outside Dia. (In.)
0.984
Length through Bore (mm)
13.79
Clearance Dia. (mm)
25
Screw Size
M3
Size
MWC25
Length through Bore
13.79 mm
Length through Bore (In.)
0.543
Clearance Dia. (In.)
0.984 in
Overall Length (In.)
1.181
Overall Length (mm)
30
Screw Size (mm)
M3
Screw Thread Size
M3
Coupling Outside Diameter
25 mm
Different Bore Sizes
Yes
Length Through Bore 1
14.2 mm
Bore Diameter 1
10 mm
Bore Diameter 2
9 mm
Length Through Bore 2
14.2 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Max. Parallel Misalignment (In.)
0.01 in
Max. Angular Misalignment
3 Degrees
Min. Bore (In.)
0.25 in
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
10 mm
Torque (In.-Lbs.)
27
Max. Temp.
225 Degrees F
Rated Torque
27 in-lb
Min. Bore (mm)
9
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Material
Aluminum
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Torsional Stiffness
0.57 N-m/Deg
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Parallel Misalignment
0.38 mm
Maximum Operating Temperature
107 Degrees C
Fastener Tightening Torque
2.1 N-m
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
Dynamic Torque Non-Reversing
1.55 N-m
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Maximum Torque
3.1 N-m
Axial Motion
0.25 mm
Number of Beams
4
Dynamic Torque Reversing
0.78 N-m
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
Series
MWC
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Moment of Inertia
0.000002955 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.