Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx10mm

  • Mfr # PCMR32-11-10-A

  • Zoro # G7925626


product price: $64.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-11-10-A
Zoro #
G7925626
UPC #
634529032121
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Length through Bore (In.)
0.67
Length through Bore (mm)
17.02
Clearance Dia. (In.)
1.125 in
Overall Length (mm)
38.1
Screw Size
M4
Size
PCMR32
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8 mm
Length through Bore
17.02 mm
Clearance Dia. (mm)
28.6
Screw Size (mm)
M4
Screw Thread Size
M4
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
17.6 mm
Bore Diameter 2
10 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes
Bore Diameter 1
11 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Max. Bore (mm)
11 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Min. Bore (mm)
10
Rated Torque
52 in-lb
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
52
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Material
Aluminum
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Grade
7075
Dynamic Torque Reversing
1.47 N-m
Series
PCMR
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
Moment of Inertia
0.000009948 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
Maximum Torque
5.88 N-m
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
4.6 N-m
Dynamic Torque Non-Reversing
2.94 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Number of Beams
4
Parallel Misalignment
0.38 mm
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
0.91 N-m/Deg
Axial Motion
0.25 mm
Maximum Operating Temperature
107 Degrees C
Maximum Speed
6,000 RPM
Bore Type
Round
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.