Zoro Homepage

Coupling, 4 Beam Clamp, 11mmx11mm

  • Mfr # PCMR32-11-11-SS

  • Zoro # G8272896


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-11-11-SS
Zoro #
G8272896
UPC #
634529049372
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Outside Dia. (mm)
31.8 mm
Size
PCMR32
Length through Bore (mm)
17.02
Length through Bore
17.02 mm
Clearance Dia. (mm)
28.6
Clearance Dia. (In.)
1.125 in
Outside Dia. (In.)
1.25
Screw Size (mm)
M4
Overall Length (In.)
1.5
Screw Size
M4
Overall Length (mm)
38.1
Length through Bore (In.)
0.67
Different Bore Sizes
No
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
11 mm
Bore Diameter 1
11 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M4
Length Through Bore 2
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Min. Bore (mm)
11
Torque (In.-Lbs.)
70
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Rated Torque
70 in-lb
Max. Bore (mm)
11 mm
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Style
4-Beam Clamp
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Maximum Torque
7.91 N-m
Bore Type
Round
Parallel Misalignment
0.38 mm
Coupling Material
Stainless Steel
Coupling Material Grade
303
Coupling Material Finish
Bright
Fastener Tightening Torque
4.6 N-m
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Dynamic Torque Reversing
1.98 N-m
Moment of Inertia
0.000026977 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
1.75 N-m/Deg
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Number of Beams
4
Dynamic Torque Non-Reversing
3.96 N-m
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Series
PCMR
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.