Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx6mm

  • Mfr # PCMR29-11-6-SS

  • Zoro # G8119632


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-11-6-SS
Zoro #
G8119632
UPC #
634529049105
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Outside Dia. (mm)
28.6 mm
Size
PCMR29
Clearance Dia. (mm)
12.7
Clearance Dia. (In.)
0.625 in
Length through Bore (In.)
0.67
Screw Size
M4
Overall Length (In.)
1.5
Length through Bore (mm)
17.02
Screw Size (mm)
M4
Outside Dia. (In.)
1.125
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Length Through Bore 2
17.6 mm
Bore Diameter 1
11 mm
Bore Diameter 2
6 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes
Screw Thread Size
M4
Coupling Outside Diameter
28.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
46
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
11 mm
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
6
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
46 in-lb
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Speed
6,000 RPM
Fastener Tightening Torque
4.6 N-m
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Dynamic Torque Reversing
1.3 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
176 Degrees C
Axial Motion
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000017643 kgf/m sq
Torsional Stiffness
1.02 N-m/Deg
Number of Beams
4
Zero Backlash
Yes
Dynamic Torque Non-Reversing
2.6 N-m
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Maximum Torque
5.2 N-m
Series
PCMR
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Bore Type
Round
Number of Locking Screws
2
Coupling Material Grade
303

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.