Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx8mm

  • Mfr # MWC30-11-8-A

  • Zoro # G8124733


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-11-8-A
Zoro #
G8124733
UPC #
634529212660
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 8mm
Outside Dia.
30 mm
Overall Length
38 mm
Length through Bore
17.65 mm
Overall Length (In.)
1.496
Size
MWC30
Length through Bore (In.)
0.695
Overall Length (mm)
38
Outside Dia. (mm)
30
Clearance Dia. (mm)
20
Clearance Dia. (In.)
0.787 in
Screw Size (mm)
M4
Outside Dia. (In.)
1.181
Screw Size
M4
Length through Bore (mm)
17.65
Bore Diameter 2
8 mm
Bore Diameter 1
11 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
30 mm
Length Through Bore 1
18.2 mm
Length Through Bore 2
18.2 mm
Screw Thread Size
M4

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
8
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.01 in
Max. Bore (mm)
11 mm
Rated Torque
58 in-lb
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Clamp
Torque (In.-Lbs.)
58
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.015
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Fastener Tightening Torque
4.6 N-m
Axial Motion
0.25 mm
Number of Locking Screws
2
Series
MWC
Coupling Material
Aluminum
Maximum Torque
6.6 N-m
Dynamic Torque Reversing
1.65 N-m
Maximum Speed
6,000 RPM
Moment of Inertia
0.000007958 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Features
Balanced Design for Reduced Vibration
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
Torsional Stiffness
1.08 N-m/Deg
Maximum Operating Temperature
107 Degrees C
Coupling Material Finish
Bright
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
3.3 N-m
Parallel Misalignment
0.38 mm
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.