Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx8mm

  • Mfr # PCMR32-11-8-SS

  • Zoro # G8110277


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-11-8-SS
Zoro #
G8110277
UPC #
634529049402
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 8mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Outside Dia. (mm)
31.8 mm
Length through Bore
17.02 mm
Screw Size (mm)
M4
Clearance Dia. (In.)
1.125 in
Overall Length (mm)
38.1
Screw Size
M4
Size
PCMR32
Length through Bore (mm)
17.02
Length through Bore (In.)
0.67
Overall Length (In.)
1.5
Outside Dia. (In.)
1.25
Clearance Dia. (mm)
28.6
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
8 mm
Bore Diameter 1
11 mm
Different Bore Sizes
Yes
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
8
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
11 mm
Torque (In.-Lbs.)
70
Screw Type
Cap Screw
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Max. RPM
6,000 RPM
Rated Torque
70 in-lb
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Screw Material Finish
Black Oxide
Fastener Tightening Torque
4.6 N-m
Moment of Inertia
0.000026977 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Series
PCMR
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
2
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Dynamic Torque Reversing
1.98 N-m
Torsional Stiffness
1.75 N-m/Deg
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
3.96 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Torque
7.91 N-m
Number of Beams
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.