Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 11mmx9mm

  • Mfr # PCMR32-11-9-A

  • Zoro # G8368963


product price: $65.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-11-9-A
Zoro #
G8368963
UPC #
634529032176
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Clearance Dia. (In.)
1.125 in
Length through Bore
17.02 mm
Length through Bore (mm)
17.02
Clearance Dia. (mm)
28.6
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Outside Dia. (In.)
1.25
Screw Size
M4
Outside Dia. (mm)
31.8 mm
Length through Bore (In.)
0.67
Screw Size (mm)
M4
Size
PCMR32
Bore Diameter 1
11 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M4
Bore Diameter 2
9 mm
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
52
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Max. Temp.
225 Degrees F
Max. Bore (mm)
11 mm
Min. Bore (mm)
9
Style
4-Beam Clamp
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Material
Aluminum
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
52 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Bore Type
Round
Number of Beams
4
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
1.47 N-m
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Series
PCMR
Parallel Misalignment
0.38 mm
Torsional Stiffness
0.91 N-m/Deg
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Coupling Material
Aluminum
Full Bearing Support Required
Yes
Moment of Inertia
0.000009948 kgf/m sq
Dynamic Torque Non-Reversing
2.94 N-m
Maximum Operating Temperature
107 Degrees C
Shaft Locking Type
Clamp On
Maximum Torque
5.88 N-m
Axial Motion
0.25 mm
Fastener Tightening Torque
4.6 N-m
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.