Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx11mm

  • Mfr # PCMR29-12-11-SS

  • Zoro # G8428673


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-12-11-SS
Zoro #
G8428673
UPC #
634529049150
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 11mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Outside Dia. (mm)
28.6 mm
Overall Length (mm)
38.1
Screw Size
M4
Length through Bore (In.)
0.67
Overall Length (In.)
1.5
Length through Bore (mm)
17.02
Clearance Dia. (In.)
0.75 in
Length through Bore
17.02 mm
Clearance Dia. (mm)
19.1
Screw Size (mm)
M4
Size
PCMR29
Outside Dia. (In.)
1.125
Bore Diameter 2
11 mm
Screw Thread Size
M4
Bore Diameter 1
12 mm
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
28.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Material
Stainless Steel
Torque (In.-Lbs.)
46
Min. Bore (mm)
11
Rated Torque
46 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
12 mm
Max. Temp. Range (F)
350 Degrees
Screw Type
Cap Screw
Style
4-Beam Clamp
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
PCMR
Number of Locking Screws
2
Dynamic Torque Reversing
1.3 N-m
Bore Type
Round
Dynamic Torque Non-Reversing
2.6 N-m
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
4.6 N-m
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Torque
5.2 N-m
Shaft Locking Type
Clamp On
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000017643 kgf/m sq
Torsional Stiffness
1.02 N-m/Deg
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Number of Beams
4
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.25 mm
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.