Zoro Homepage

Coupling, 4 Beam Clamp, 3/32in.x 3/32in.

  • Mfr # PCR6-1.5-1.5-SS

  • Zoro # G8225856


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
3/32 in x 3/32 in
Material - Couplings
Stainless Steel
Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR6-1.5-1.5-SS
Zoro #
G8225856
UPC #
634529050040
Country of Origin
United States

Dimensions

Bore Dia.
3/32 in x 3/32 in
Outside Dia.
0.375 in
Overall Length
9/16 in
Overall Length (In.)
0.563
Length through Bore (mm)
5.97
Size
PCR6
Length through Bore (In.)
0.235
Screw Size
M1.6
Outside Dia. (In.)
0.375 in
Screw Size (mm)
M1.6
Clearance Dia. (In.)
1.25 in
Clearance Dia. (mm)
31.8
Overall Length (mm)
14.3
Length through Bore
0.235 in
Outside Dia. (mm)
9.5
Screw Thread Size
M1.6
Length Through Bore 1
0.3 in
Maximum Bore Diameter
3/32 in
Coupling Outside Diameter
3/8 in
Different Bore Sizes
No
Bore Diameter 1
3/32 in
Length Through Bore 2
0.3 in
Bore Diameter 2
3/32 in
Minimum Bore Diameter
3/32 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Rated Torque
8 in-lb
Material
Stainless Steel
Style
4-Beam Clamp
Torque (In.-Lbs.)
7.5
Max. Temp.
350 Degrees F
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.008 in
Max. Bore (In.)
0.094 in
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.751
Max. Temp. Range (F)
350 Degrees
Min. Bore (In.)
0.094 in
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Torsional Stiffness
1.33 in-lb/Deg
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Maximum Torque
7.5 in-lb
Number of Locking Screws
2
Fastener Tightening Torque
0.29 N-m
Number of Beams
4
Dynamic Torque Non-Reversing
3.75 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.008 in
Series
PCR
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material
Stainless Steel
Axial Motion
0.005 in
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Coupling Material Grade
303
Dynamic Torque Reversing
1.875 lb-in
Moment of Inertia
0.0003 lb-in sq
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/32 in, Bore Diameter 2 3/32 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/8 in, Maximum Speed 6,000 RPM, Maximum Torque 7.5 in-lb, Axial Motion 0.005 in, Overall Length 9/16 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 1.33 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.