Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3/8in.x 7mm

  • Mfr # MWC25-3/8"-7MM-A

  • Zoro # G7843945


product price: $43.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
3/8 in x 7mm
Material - Couplings
Aluminum
Outside Dia.
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWC25-3/8"-7MM-A
Zoro #
G7843945
UPC #
634529136102
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 7mm
Outside Dia.
0.984 in
Overall Length
30 mm
Length through Bore (In.)
0.543
Screw Size (mm)
M3
Size
MWC25
Length through Bore (mm)
13.79
Screw Size
M3
Outside Dia. (mm)
25
Overall Length (In.)
1.181
Length through Bore
13.79 mm
Clearance Dia. (In.)
1.181 in
Outside Dia. (In.)
0.984
Overall Length (mm)
30
Clearance Dia. (mm)
30
Length Through Bore 2
14.2 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
25 mm
Bore Diameter 1
3/8 in
Screw Thread Size
M3
Length Through Bore 1
14.2 mm
Bore Diameter 2
7 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (In.)
0.375 in
Max. Parallel Misalignment (In.)
0.01 in
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Material
Aluminum
Max. RPM
6,000 RPM
Max. Bore (mm)
9 mm
Rated Torque
27 in-lb
Torque (In.-Lbs.)
27
Min. Bore (mm)
7
Max. Temp. Range (F)
225 Degrees
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Series
MWC
Torsional Stiffness
0.57 N-m/Deg
Dynamic Torque Non-Reversing
1.55 N-m
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Fastener Tightening Torque
2.1 N-m
Parallel Misalignment
0.38 mm
Coupling Material Grade
7075
Number of Beams
4
Axial Motion
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
Bore Type
Round
Dynamic Torque Reversing
0.78 N-m
Maximum Torque
3.1 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000002955 kgf/m sq
Shaft Locking Type
Clamp On
Features
Balanced Design for Reduced Vibration
Coupling Material
Aluminum
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.