Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3/8in.x 8mm

  • Mfr # MWC30-3/8"-8MM-A

  • Zoro # G8302296


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
3/8 in x 8mm
Material - Couplings
Aluminum
Outside Dia.
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-3/8"-8MM-A
Zoro #
G8302296
UPC #
634529168479
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 8mm
Outside Dia.
1.181 in
Overall Length
38 mm
Clearance Dia. (mm)
30
Screw Size (mm)
M4
Outside Dia. (mm)
30
Outside Dia. (In.)
1.181
Overall Length (mm)
38
Clearance Dia. (In.)
1.181 in
Size
MWC30
Length through Bore (mm)
17.65
Length through Bore (In.)
0.695
Screw Size
M4
Length through Bore
17.65 mm
Overall Length (In.)
1.496
Screw Thread Size
M4
Length Through Bore 2
18.2 mm
Bore Diameter 1
3/8 in
Bore Diameter 2
8 mm
Different Bore Sizes
Yes
Length Through Bore 1
18.2 mm
Coupling Outside Diameter
30 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
8
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (In.)
0.375 in
Style
4-Beam Clamp
Torque (In.-Lbs.)
61
Max. Temp.
225 Degrees F
Rated Torque
61 in-lb
Max. Bore (mm)
12 mm
Max. RPM
6,000 RPM
Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.0000/-0.0005 in
Dynamic Torque Reversing
1.73 N-m
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
Axial Motion
0.25 mm
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm
Series
MWC
Angular Misalignment
3 Degrees
Fastener Tightening Torque
4.6 N-m
Number of Beams
4
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
3.45 N-m
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Shaft Locking Type
Clamp On
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
1.41 N-m/Deg
Maximum Torque
6.9 N-m
Features
Balanced Design for Reduced Vibration
Coupling Material
Aluminum
Moment of Inertia
0.000007958 kgf/m sq
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.9 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.