Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3mmx3mm

  • Mfr # MWC15-3-3-SS

  • Zoro # G7875366


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
3mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC15-3-3-SS
Zoro #
G7875366
UPC #
634529054819
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
15 mm
Overall Length
22 mm
Length through Bore (mm)
10.41
Screw Size (mm)
M2
Outside Dia. (mm)
15
Length through Bore
10.41 mm
Screw Size
M2
Length through Bore (In.)
0.41
Clearance Dia. (In.)
0.591 in
Outside Dia. (In.)
0.591
Overall Length (In.)
0.866
Overall Length (mm)
22
Size
MWC15
Clearance Dia. (mm)
15
Length Through Bore 1
10.6 mm
Different Bore Sizes
No
Length Through Bore 2
10.6 mm
Coupling Outside Diameter
15 mm
Screw Thread Size
M2
Bore Diameter 1
3 mm
Bore Diameter 2
3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
350 Degrees F
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.252
Rated Torque
12 in-lb
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Max. Bore (mm)
3 mm
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
12
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Min. Bore (mm)
3
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Zero Backlash
Yes
Coupling Material Grade
303
Fastener Tightening Torque
0.6 N-m
Dynamic Torque Non-Reversing
0.65 N-m
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000000731 kgf/m sq
Full Bearing Support Required
Yes
Number of Locking Screws
2
Maximum Operating Temperature
176 Degrees C
Parallel Misalignment
0.2 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
0.45 N-m/Deg
Coupling Material Finish
Bright
Maximum Torque
1.3 N-m
Axial Motion
0.12 mm
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
0.33 N-m
Series
MWC
Bore Type
Round
Number of Beams
4
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.45 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.