Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3mmx3mm

  • Mfr # PCMR13-3-3-SS

  • Zoro # G8152733


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
3mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR13-3-3-SS
Zoro #
G8152733
UPC #
634529048672
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
12.7 mm
Overall Length
19.1 mm
Screw Size
M2
Length through Bore (In.)
0.265
Outside Dia. (mm)
12.7 mm
Clearance Dia. (In.)
0.875 in
Outside Dia. (In.)
0.5
Length through Bore
6.73 mm
Length through Bore (mm)
6.73
Overall Length (mm)
19.1
Size
PCMR13
Clearance Dia. (mm)
22.2
Screw Size (mm)
M2
Overall Length (In.)
0.75
Bore Diameter 2
3 mm
Length Through Bore 2
9 mm
Coupling Outside Diameter
12.7 mm
Length Through Bore 1
9 mm
Screw Thread Size
M2
Different Bore Sizes
No
Bore Diameter 1
3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Cap Screw
Material
Stainless Steel
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.368
Max. Parallel Misalignment (In.)
0.008 in
Rated Torque
11 in-lb
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
3
Style
4-Beam Clamp
Torque (In.-Lbs.)
11
Max. Bore (mm)
3 mm
Max. Axial Misalignment (In.)
+/-0.005
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Features
Balanced Design for Reduced Vibration
Shaft Locking Type
Clamp On
Moment of Inertia
0.000000351 kgf/m sq
Number of Beams
4
Screw Material Finish
Black Oxide
Parallel Misalignment
0.2 mm
Dynamic Torque Reversing
0.31 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Axial Motion
0.13 mm
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Dynamic Torque Non-Reversing
0.62 N-m
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Series
PCMR
Number of Locking Screws
2
Fastener Tightening Torque
0.6 N-m
Maximum Torque
1.24 N-m
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Torsional Stiffness
0.31 N-m/Deg
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Stainless Steel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 12.7 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.24 N-m, Axial Motion 0.13 mm, Overall Length 19.1 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.31 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.