Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3mmx3mm

  • Mfr # PCMR16-3-3-SS

  • Zoro # G8432374


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
3mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR16-3-3-SS
Zoro #
G8432374
UPC #
634529048689
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Screw Size (mm)
M2
Outside Dia. (mm)
15.9 mm
Overall Length (mm)
20.3
Length through Bore (mm)
8.53
Length through Bore (In.)
0.336
Outside Dia. (In.)
0.625
Overall Length (In.)
0.8
Screw Size
M2
Clearance Dia. (In.)
0.875 in
Clearance Dia. (mm)
22.2
Size
PCMR16
Length through Bore
8.53 mm
Bore Diameter 2
3 mm
Screw Thread Size
M2
Different Bore Sizes
No
Coupling Outside Diameter
15.9 mm
Bore Diameter 1
3 mm
Length Through Bore 2
9.6 mm
Length Through Bore 1
9.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Style
4-Beam Clamp
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Rated Torque
20 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.184
Min. Bore (mm)
3
Max. Bore (mm)
3 mm
Torque (In.-Lbs.)
20
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
350 Degrees F
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Stainless Steel
Torsional Stiffness
0.61 N-m/Deg
Moment of Inertia
0.000000878 kgf/m sq
Parallel Misalignment
0.2 mm
Number of Beams
4
Fastener Tightening Torque
0.6 N-m
Dynamic Torque Reversing
0.57 N-m
Dynamic Torque Non-Reversing
1.13 N-m
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
2.26 N-m
Axial Motion
0.13 mm
Coupling Material Grade
303
Number of Locking Screws
2
Full Bearing Support Required
Yes
Series
PCMR
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.26 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.61 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.