Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3mmx3mm

  • Mfr # PCMR19-3-3-SS

  • Zoro # G8293004


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
3mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-3-3-SS
Zoro #
G8293004
UPC #
634529048740
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Screw Size (mm)
M2.5
Clearance Dia. (In.)
0.875 in
Length through Bore
9.8 mm
Length through Bore (mm)
9.8
Size
PCMR19
Overall Length (In.)
0.9
Outside Dia. (In.)
0.75
Length through Bore (In.)
0.386
Overall Length (mm)
22.9
Outside Dia. (mm)
19.1 mm
Screw Size
M2.5
Clearance Dia. (mm)
22.2
Bore Diameter 2
3 mm
Screw Thread Size
M2.5
Length Through Bore 2
10.7 mm
Coupling Outside Diameter
19.1 mm
Length Through Bore 1
10.7 mm
Bore Diameter 1
3 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
35
Max. Bore (mm)
3 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.085
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
3
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Material
Stainless Steel
Rated Torque
35 in-lb
Style
4-Beam Clamp
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Stainless Steel
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Series
PCMR
Dynamic Torque Non-Reversing
1.98 N-m
Maximum Speed
6,000 RPM
Number of Locking Screws
2
Axial Motion
0.13 mm
Features
Balanced Design for Reduced Vibration
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.2 mm
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
1.33 N-m/Deg
Maximum Torque
3.95 N-m
Dynamic Torque Reversing
0.99 N-m
Coupling Material Grade
303
Zero Backlash
Yes
Moment of Inertia
0.000002048 kgf/m sq
Bore Type
Round
Number of Beams
4
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Fastener Tightening Torque
1.21 N-m
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.95 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.33 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.