Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 4mmx4mm

  • Mfr # MWC20-4-4-SS

  • Zoro # G8208146


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
4mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-4-4-SS
Zoro #
G8208146
UPC #
634529055106
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 4mm
Outside Dia.
20 mm
Overall Length
28 mm
Clearance Dia. (mm)
20
Length through Bore
13.34 mm
Overall Length (mm)
28
Clearance Dia. (In.)
0.787 in
Screw Size (mm)
M3
Screw Size
M3
Outside Dia. (mm)
20
Length through Bore (In.)
0.525
Overall Length (In.)
1.102
Size
MWC20
Outside Dia. (In.)
0.787
Length through Bore (mm)
13.34
Coupling Outside Diameter
20 mm
Length Through Bore 1
13.6 mm
Bore Diameter 1
4 mm
Bore Diameter 2
4 mm
Length Through Bore 2
13.6 mm
Screw Thread Size
M3
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
4 mm
Screw Type
Cap Screw
Min. Bore (mm)
4
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
18
Max. Temp.
350 Degrees F
Material
Stainless Steel
Min. Bore (In.)
0.188 in
Rated Torque
18 in-lb
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Locking Type
Clamp On
Features
Balanced Design for Reduced Vibration
Moment of Inertia
0.000002984 kgf/m sq
Torsional Stiffness
1.02 N-m/Deg
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
0.5 N-m
Zero Backlash
Yes
Parallel Misalignment
0.2 mm
Maximum Torque
2 N-m
Maximum Speed
6,000 RPM
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
2
Axial Motion
0.12 mm
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Coupling Material Grade
303
Screw Material Finish
Black Oxide
Number of Beams
4
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
2.1 N-m
Dynamic Torque Non-Reversing
1 N-m
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Series
MWC

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 2 N-m, Axial Motion 0.12 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.