Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 4mmx4mm

  • Mfr # PCMR16-4-4-SS

  • Zoro # G8030373


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
4mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR16-4-4-SS
Zoro #
G8030373
UPC #
634529048702
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 4mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Clearance Dia. (In.)
0.875 in
Length through Bore (In.)
0.336
Clearance Dia. (mm)
22.2
Length through Bore
8.53 mm
Outside Dia. (In.)
0.625
Size
PCMR16
Overall Length (In.)
0.8
Screw Size
M2
Outside Dia. (mm)
15.9 mm
Screw Size (mm)
M2
Overall Length (mm)
20.3
Length through Bore (mm)
8.53
Coupling Outside Diameter
15.9 mm
Bore Diameter 1
4 mm
Length Through Bore 2
9.6 mm
Different Bore Sizes
No
Bore Diameter 2
4 mm
Screw Thread Size
M2
Length Through Bore 1
9.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Screw Type
Cap Screw
Max. Temp. Range (F)
350 Degrees
Style
4-Beam Clamp
Rated Torque
16 in-lb
Min. Bore (mm)
4
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
16
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
4 mm
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Parallel Misalignment
0.2 mm
Dynamic Torque Reversing
0.45 N-m
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
0.91 N-m
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
2
Torsional Stiffness
0.4 N-m/Deg
Angular Misalignment
3 Degrees
Number of Beams
4
Series
PCMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Axial Motion
0.13 mm
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Moment of Inertia
0.000000878 kgf/m sq
Coupling Material Finish
Bright
Maximum Torque
1.81 N-m
Full Bearing Support Required
Yes
Fastener Tightening Torque
0.6 N-m
Coupling Material Grade
303

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.