Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx4mm

  • Mfr # MWC15-5-4-SS

  • Zoro # G8348417


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC15-5-4-SS
Zoro #
G8348417
UPC #
634529055038
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
15 mm
Overall Length
22 mm
Overall Length (In.)
0.866
Size
MWC15
Outside Dia. (mm)
15
Clearance Dia. (mm)
20
Screw Size
M2
Clearance Dia. (In.)
0.787 in
Length through Bore (In.)
0.41
Screw Size (mm)
M2
Outside Dia. (In.)
0.591
Length through Bore
10.41 mm
Overall Length (mm)
22
Length through Bore (mm)
10.41
Bore Diameter 1
5 mm
Different Bore Sizes
Yes
Length Through Bore 1
10.6 mm
Coupling Outside Diameter
15 mm
Length Through Bore 2
10.6 mm
Bore Diameter 2
4 mm
Screw Thread Size
M2

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
4
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.285
Style
4-Beam Clamp
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Torque (In.-Lbs.)
11
Max. Bore (mm)
5 mm
Rated Torque
11 in-lb
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
1.2 N-m
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
176 Degrees C
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Moment of Inertia
0.000000731 kgf/m sq
Full Bearing Support Required
Yes
Zero Backlash
Yes
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
0.6 N-m
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
0.4 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Series
MWC
Number of Beams
4
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
303
Included Screws
(2) Hex Socket Cap Screw
Parallel Misalignment
0.2 mm
Coupling Material
Stainless Steel
Bore Type
Round
Dynamic Torque Reversing
0.3 N-m
Fastener Tightening Torque
0.6 N-m
Number of Locking Screws
2
Shaft Locking Type
Clamp On
Axial Motion
0.12 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.2 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.