Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx5mm

  • Mfr # MWC15-5-5-A

  • Zoro # G7986754


product price: $45.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC15-5-5-A
Zoro #
G7986754
UPC #
634529055045
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
15 mm
Overall Length
22 mm
Clearance Dia. (In.)
0.787 in
Size
MWC15
Outside Dia. (In.)
0.591
Screw Size (mm)
M2
Clearance Dia. (mm)
20
Length through Bore (In.)
0.41
Overall Length (In.)
0.866
Length through Bore
10.41 mm
Overall Length (mm)
22
Length through Bore (mm)
10.41
Outside Dia. (mm)
15
Screw Size
M2
Length Through Bore 2
10.6 mm
Bore Diameter 2
5 mm
Screw Thread Size
M2
Length Through Bore 1
10.6 mm
Bore Diameter 1
5 mm
Different Bore Sizes
No
Coupling Outside Diameter
15 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Rated Torque
7 in-lb
Screw Type
Cap Screw
Max. Bore (mm)
5 mm
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
5
Max. Temp.
225 Degrees F
Style
4-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.008
Material
Aluminum
Torque (In.-Lbs.)
7
Max. Parallel Misalignment (In.)
0.005 in
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.589
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Dynamic Torque Reversing
0.2 N-m
Zero Backlash
Yes
Torsional Stiffness
0.19 N-m/Deg
Number of Beams
4
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
Number of Locking Screws
2
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.12 mm
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
7075
Parallel Misalignment
0.2 mm
Features
Balanced Design for Reduced Vibration
Moment of Inertia
0.000000293 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
107 Degrees C
Maximum Torque
0.81 N-m
Bore Type
Round
Fastener Tightening Torque
0.6 N-m
Series
MWC
Dynamic Torque Non-Reversing
0.41 N-m
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.81 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.19 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.