Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx5mm

  • Mfr # PCMR22-6-5-SS

  • Zoro # G8042745


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR22-6-5-SS
Zoro #
G8042745
UPC #
634529048849
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Overall Length (In.)
1.063
Length through Bore (In.)
0.45
Outside Dia. (In.)
0.875
Length through Bore
11.43 mm
Clearance Dia. (mm)
28.6
Overall Length (mm)
27
Screw Size (mm)
M3
Size
PCMR22
Clearance Dia. (In.)
1.125 in
Screw Size
M3
Outside Dia. (mm)
22.2 mm
Length through Bore (mm)
11.43
Length Through Bore 2
12.7 mm
Different Bore Sizes
Yes
Length Through Bore 1
12.7 mm
Bore Diameter 1
6 mm
Bore Diameter 2
5 mm
Screw Thread Size
M3
Coupling Outside Diameter
22.2 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.008 in
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.107
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Material
Stainless Steel
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.005
Rated Torque
24 in-lb
Max. Bore (mm)
6 mm
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
5
Torque (In.-Lbs.)
24
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
2.1 N-m
Features
Balanced Design for Reduced Vibration
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Bore Type
Round
Zero Backlash
Yes
Axial Motion
0.13 mm
Torsional Stiffness
1.05 N-m/Deg
Dynamic Torque Reversing
0.68 N-m
Coupling Material Finish
Bright
Maximum Torque
2.71 N-m
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
1.36 N-m
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Moment of Inertia
0.000004594 kgf/m sq
Series
PCMR
Coupling Material Grade
303
Parallel Misalignment
0.2 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.71 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.05 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.