Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx6mm

  • Mfr # MWC20-6-6-A

  • Zoro # G8209862


product price: $56.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-6-6-A
Zoro #
G8209862
UPC #
634529055229
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
20 mm
Overall Length
28 mm
Overall Length (In.)
1.102
Overall Length (mm)
28
Outside Dia. (mm)
20
Length through Bore (In.)
0.525
Length through Bore
13.34 mm
Outside Dia. (In.)
0.787
Screw Size (mm)
M3
Clearance Dia. (In.)
0.984 in
Size
MWC20
Clearance Dia. (mm)
25
Length through Bore (mm)
13.34
Screw Size
M3
Length Through Bore 2
13.6 mm
Length Through Bore 1
13.6 mm
Coupling Outside Diameter
20 mm
Bore Diameter 1
6 mm
Bore Diameter 2
6 mm
Screw Thread Size
M3
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
10
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
6 mm
Rated Torque
10 in-lb
Max. Parallel Misalignment (In.)
0.005 in
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.28
Style
4-Beam Clamp
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
6
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.008
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
Coupling Material
Aluminum
Number of Beams
4
Maximum Torque
1.15 N-m
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Reversing
0.29 N-m
Moment of Inertia
0.000001053 kgf/m sq
Fastener Tightening Torque
2.1 N-m
Features
Balanced Design for Reduced Vibration
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Parallel Misalignment
0.2 mm
Series
MWC
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
7075
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Axial Motion
0.12 mm
Torsional Stiffness
0.4 N-m/Deg
Dynamic Torque Non-Reversing
0.58 N-m
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.15 N-m, Axial Motion 0.12 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.