Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx6mm

  • Mfr # PCMR32-6-6-A

  • Zoro # G8172403


product price: $63.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-6-6-A
Zoro #
G8172403
UPC #
634529032251
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore
17.02 mm
Clearance Dia. (mm)
31.8
Screw Size (mm)
M4
Overall Length (In.)
1.5
Outside Dia. (In.)
1.25
Clearance Dia. (In.)
1.25 in
Screw Size
M4
Length through Bore (In.)
0.67
Overall Length (mm)
38.1
Outside Dia. (mm)
31.8 mm
Length through Bore (mm)
17.02
Size
PCMR32
Bore Diameter 1
6 mm
Different Bore Sizes
No
Length Through Bore 1
17.6 mm
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Bore Diameter 2
6 mm
Coupling Outside Diameter
31.8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
6 mm
Screw Type
Cap Screw
Min. Bore (mm)
6
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.06
Max. RPM
6,000 RPM
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
68
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Rated Torque
68 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Reversing
1.92 N-m
Maximum Speed
6,000 RPM
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.38 mm
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Series
PCMR
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
7.68 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.25 mm
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000009948 kgf/m sq
Shaft Locking Type
Clamp On
Number of Beams
4
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
3.84 N-m
Coupling Material
Aluminum
Torsional Stiffness
1.89 N-m/Deg
Fastener Tightening Torque
4.6 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.68 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.89 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.