Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 7mmx6mm

  • Mfr # PCMR22-7-6-SS

  • Zoro # G7801577


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR22-7-6-SS
Zoro #
G7801577
UPC #
634529048870
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Clearance Dia. (mm)
28.6
Screw Size (mm)
M3
Clearance Dia. (In.)
1.125 in
Length through Bore (In.)
0.45
Screw Size
M3
Length through Bore
11.43 mm
Overall Length (mm)
27
Size
PCMR22
Overall Length (In.)
1.063
Outside Dia. (mm)
22.2 mm
Outside Dia. (In.)
0.875
Length through Bore (mm)
11.43
Screw Thread Size
M3
Length Through Bore 1
12.7 mm
Bore Diameter 2
6 mm
Bore Diameter 1
7 mm
Coupling Outside Diameter
22.2 mm
Different Bore Sizes
Yes
Length Through Bore 2
12.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.008 in
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Rated Torque
22 in-lb
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.134
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
6
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Max. Bore (mm)
7 mm
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
22
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Moment of Inertia
0.000004594 kgf/m sq
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
303
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
1.25 N-m
Coupling Material
Stainless Steel
Series
PCMR
Zero Backlash
Yes
Full Bearing Support Required
Yes
Fastener Tightening Torque
2.1 N-m
Parallel Misalignment
0.2 mm
Screw Material Finish
Black Oxide
Torsional Stiffness
0.84 N-m/Deg
Maximum Torque
2.49 N-m
Angular Misalignment
3 Degrees
Number of Beams
4
Dynamic Torque Reversing
0.62 N-m
Features
Balanced Design for Reduced Vibration
Number of Locking Screws
2
Axial Motion
0.13 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.49 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.84 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.