Zoro Homepage

Coupling, 4 Beam Clamp, 7mmx7mm

  • Mfr # MWC25-7-7-A

  • Zoro # G8448946


product price: $53.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-7-7-A
Zoro #
G8448946
UPC #
634529110669
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 7mm
Outside Dia.
25 mm
Overall Length
30 mm
Screw Size (mm)
M3
Size
MWC25
Screw Size
M3
Overall Length (In.)
1.181
Length through Bore (mm)
13.79
Outside Dia. (In.)
0.984
Outside Dia. (mm)
25
Clearance Dia. (mm)
30
Overall Length (mm)
30
Length through Bore
13.79 mm
Length through Bore (In.)
0.543
Clearance Dia. (In.)
1.181 in
Length Through Bore 1
14.2 mm
Screw Thread Size
M3
Bore Diameter 2
7 mm
Coupling Outside Diameter
25 mm
Length Through Bore 2
14.2 mm
Different Bore Sizes
No
Bore Diameter 1
7 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Style
4-Beam Clamp
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
7
Rated Torque
30 in-lb
Max. Parallel Misalignment (In.)
0.01 in
Max. Bore (mm)
7 mm
Torque (In.-Lbs.)
30
Max. Axial Misalignment (In.)
+/-0.015
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.138
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
1.71 N-m
Parallel Misalignment
0.38 mm
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Torsional Stiffness
0.82 N-m/Deg
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Dynamic Torque Reversing
0.86 N-m
Coupling Material Grade
7075
Coupling Material
Aluminum
Included Screws
(2) Hex Socket Cap Screw
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
3.42 N-m
Axial Motion
0.25 mm
Moment of Inertia
0.000002955 kgf/m sq
Shaft Locking Type
Clamp On
Coupling Material Finish
Bright
Series
MWC
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
2.1 N-m
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.