Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 8mmx1/4in.

  • Mfr # MWC25-8MM-1/4"-A

  • Zoro # G8048801


product price: $52.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/4 in x 8mm
Material - Couplings
Aluminum
Outside Dia.
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-8MM-1/4"-A
Zoro #
G8048801
UPC #
634529168424
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 8mm
Outside Dia.
0.984 in
Overall Length
30 mm
Clearance Dia. (mm)
30
Outside Dia. (mm)
25
Size
MWC25
Screw Size
M3
Length through Bore
13.79 mm
Screw Size (mm)
M3
Outside Dia. (In.)
0.984
Length through Bore (mm)
13.79
Length through Bore (In.)
0.543
Clearance Dia. (In.)
1.181 in
Overall Length (mm)
30
Overall Length (In.)
1.181
Length Through Bore 1
14.2 mm
Bore Diameter 1
8 mm
Screw Thread Size
M3
Different Bore Sizes
Yes
Bore Diameter 2
1/4 in
Length Through Bore 2
14.2 mm
Coupling Outside Diameter
25 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Cap Screw
Min. Bore (In.)
0.25 in
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
30
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
30 in-lb
Max. Temp. Range (F)
225 Degrees
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.01 in
Max. RPM
6,000 RPM
Max. Bore (mm)
8 mm
Max. Temp.
225 Degrees F
Min. Bore (mm)
8.0
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.138
Max. Bore (In.)
0.5 in
Max. Axial Misalignment (In.)
+/-0.015
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Shaft Locking Type
Clamp On
Maximum Operating Temperature
107 Degrees C
Coupling Material Grade
7075
Torsional Stiffness
0.82 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
2.1 N-m
Number of Locking Screws
2
Number of Beams
4
Coupling Material
Aluminum
Dynamic Torque Non-Reversing
1.71 N-m
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm
Shaft Tolerance
+0.0000/-0.0005 in
Axial Motion
0.25 mm
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
MWC
Bore Type
Round
Maximum Torque
3.42 N-m
Moment of Inertia
0.000002955 kgf/m sq
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
0.86 N-m
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.