Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 8mmx6mm

  • Mfr # MWC25-8-6-SS

  • Zoro # G7983577


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-8-6-SS
Zoro #
G7983577
UPC #
634529041840
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
25 mm
Overall Length
30 mm
Outside Dia. (In.)
0.984
Screw Size (mm)
M3
Outside Dia. (mm)
25
Screw Size
M3
Overall Length (In.)
1.181
Overall Length (mm)
30
Clearance Dia. (In.)
1.181 in
Length through Bore (In.)
0.543
Size
MWC25
Length through Bore (mm)
13.79
Clearance Dia. (mm)
30
Length through Bore
13.79 mm
Different Bore Sizes
Yes
Bore Diameter 2
6 mm
Coupling Outside Diameter
25 mm
Length Through Bore 2
14.2 mm
Length Through Bore 1
14.2 mm
Bore Diameter 1
8 mm
Screw Thread Size
M3

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.066
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
6
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Max. Bore (mm)
8 mm
Rated Torque
45 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Material
Stainless Steel
Style
4-Beam Clamp
Torque (In.-Lbs.)
45
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
2.55 N-m
Number of Beams
4
Dynamic Torque Reversing
1.28 N-m
Series
MWC
Axial Motion
0.25 mm
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Clamp On
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
2.1 N-m
Full Bearing Support Required
Yes
Zero Backlash
Yes
Bore Type
Round
Moment of Inertia
0.000007871 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
2
Coupling Material Grade
303
Torsional Stiffness
1.72 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Stainless Steel
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
5.1 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.72 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.