Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx1/4in.

  • Mfr # MWC25-9MM-1/4"-A

  • Zoro # G8416484


product price: $46.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Outside Dia.
0.984 in
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-9MM-1/4"-A
Zoro #
G8416484
UPC #
634529136133
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 9mm
Outside Dia.
0.984 in
Overall Length
30 mm
Overall Length (mm)
30
Length through Bore (In.)
0.543
Outside Dia. (In.)
0.984
Screw Size (mm)
M3
Length through Bore (mm)
13.79
Screw Size
M3
Clearance Dia. (mm)
30
Size
MWC25
Outside Dia. (mm)
25
Overall Length (In.)
1.181
Clearance Dia. (In.)
1.181 in
Length through Bore
13.79 mm
Coupling Outside Diameter
25 mm
Screw Thread Size
M3
Length Through Bore 2
14.2 mm
Length Through Bore 1
14.2 mm
Bore Diameter 1
9 mm
Bore Diameter 2
1/4 in
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (In.)
0.625 in
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
27 in-lb
Min. Bore (In.)
0.25 in
Max. Parallel Misalignment (In.)
0.01 in
Max. Bore (mm)
9 mm
Torque (In.-Lbs.)
27
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Min. Bore (mm)
8.0
Max. Temp. Range (F)
225 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Fastener Tightening Torque
2.1 N-m
Coupling Material Finish
Bright
Coupling Material
Aluminum
Torsional Stiffness
0.57 N-m/Deg
Dynamic Torque Non-Reversing
1.55 N-m
Features
Balanced Design for Reduced Vibration
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
0.78 N-m
Parallel Misalignment
0.38 mm
Series
MWC
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000002955 kgf/m sq
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
3.1 N-m
Axial Motion
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Number of Beams
4
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.