Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx6mm

  • Mfr # PCMR25-9-6-SS

  • Zoro # G7861436


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR25-9-6-SS
Zoro #
G7861436
UPC #
634529048993
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 6mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Screw Size
M4
Overall Length (mm)
31.8
Length through Bore (In.)
0.545
Clearance Dia. (In.)
1.25 in
Size
PCMR25
Outside Dia. (In.)
1
Outside Dia. (mm)
25.4 mm
Length through Bore
13.84 mm
Screw Size (mm)
M4
Length through Bore (mm)
13.84
Clearance Dia. (mm)
31.8
Overall Length (In.)
1.25
Screw Thread Size
M4
Bore Diameter 1
9 mm
Bore Diameter 2
6 mm
Length Through Bore 2
14.7 mm
Length Through Bore 1
14.7 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
25.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
6
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
9 mm
Material
Stainless Steel
Torque (In.-Lbs.)
41
Max. Temp. Range (F)
350 Degrees
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.103
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
41 in-lb
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Locking Type
Clamp On
Dynamic Torque Reversing
1.16 N-m
Torsional Stiffness
1.1 N-m/Deg
Number of Locking Screws
2
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Maximum Torque
4.63 N-m
Dynamic Torque Non-Reversing
2.32 N-m
Fastener Tightening Torque
4.6 N-m
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Series
PCMR
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Moment of Inertia
0.000009275 kgf/m sq
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Axial Motion
0.25 mm
Coupling Material Finish
Bright

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.63 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.1 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.