Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx6mm

  • Mfr # PCMR29-9-6-SS

  • Zoro # G7911136


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-9-6-SS
Zoro #
G7911136
UPC #
634529049273
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1.125
Length through Bore (In.)
0.67
Clearance Dia. (mm)
25.4
Length through Bore (mm)
17.02
Size
PCMR29
Screw Size (mm)
M4
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Screw Size
M4
Clearance Dia. (In.)
1.0 in
Outside Dia. (mm)
28.6 mm
Length through Bore
17.02 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Bore Diameter 1
9 mm
Coupling Outside Diameter
28.6 mm
Length Through Bore 1
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
9 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
6
Rated Torque
54 in-lb
Torque (In.-Lbs.)
54
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Torsional Stiffness
1.59 N-m/Deg
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
4.6 N-m
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Dynamic Torque Reversing
1.53 N-m
Coupling Material Grade
303
Series
PCMR
Axial Motion
0.25 mm
Moment of Inertia
0.000017643 kgf/m sq
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
3.05 N-m
Number of Beams
4
Number of Locking Screws
2
Maximum Torque
6.1 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.