Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx6mm

  • Mfr # PCMR32-9-6-SS

  • Zoro # G7891353


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-9-6-SS
Zoro #
G7891353
UPC #
634529049549
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Clearance Dia. (mm)
31.8
Length through Bore (In.)
0.67
Overall Length (mm)
38.1
Screw Size (mm)
M4
Clearance Dia. (In.)
1.25 in
Length through Bore (mm)
17.02
Size
PCMR32
Overall Length (In.)
1.5
Outside Dia. (mm)
31.8 mm
Outside Dia. (In.)
1.25
Screw Size
M4
Length through Bore
17.02 mm
Bore Diameter 1
9 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
6 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M4
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
6
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Rated Torque
81 in-lb
Max. Bore (mm)
9 mm
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Torque (In.-Lbs.)
81
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Parallel Misalignment (In.)
0.015 in
Material
Stainless Steel
Max. Temp.
350 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Maximum Torque
9.15 N-m
Coupling Material
Stainless Steel
Moment of Inertia
0.000026977 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Bore Type
Round
Number of Locking Screws
2
Axial Motion
0.25 mm
Coupling Material Grade
303
Screw Material Finish
Black Oxide
Series
PCMR
Maximum Speed
6,000 RPM
Torsional Stiffness
2.56 N-m/Deg
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Reversing
2.29 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Maximum Operating Temperature
176 Degrees C
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
4.58 N-m
Fastener Tightening Torque
4.6 N-m
Number of Beams
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.