Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx8mm

  • Mfr # MWC30-9-8-A

  • Zoro # G8118975


product price: $72.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWC30-9-8-A
Zoro #
G8118975
UPC #
634529212691
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 8mm
Outside Dia.
30 mm
Overall Length
38 mm
Overall Length (mm)
38
Overall Length (In.)
1.496
Outside Dia. (mm)
30
Length through Bore
17.65 mm
Length through Bore (mm)
17.65
Screw Size (mm)
M4
Length through Bore (In.)
0.695
Clearance Dia. (In.)
0.787 in
Clearance Dia. (mm)
20
Screw Size
M4
Size
MWC30
Outside Dia. (In.)
1.181
Bore Diameter 1
9 mm
Bore Diameter 2
8 mm
Length Through Bore 2
18.2 mm
Screw Thread Size
M4
Length Through Bore 1
18.2 mm
Coupling Outside Diameter
30 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Style
4-Beam Clamp
Torque (In.-Lbs.)
61
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
9 mm
Max. Angular Misalignment
3 Degrees
Rated Torque
61 in-lb
Max. RPM
6,000 RPM
Min. Bore (mm)
8
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Torsional Stiffness
1.41 N-m/Deg
Dynamic Torque Reversing
1.73 N-m
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Coupling Material Grade
7075
Coupling Material
Aluminum
Dynamic Torque Non-Reversing
3.45 N-m
Bore Type
Round
Number of Beams
4
Moment of Inertia
0.000007958 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Series
MWC
Parallel Misalignment
0.38 mm
Maximum Torque
6.9 N-m
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
4.6 N-m
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.9 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.