Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx9mm

  • Mfr # MWC25-9-9-A

  • Zoro # G8182002


product price: $56.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWC25-9-9-A
Zoro #
G8182002
UPC #
634529130216
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
25 mm
Overall Length
30 mm
Overall Length (mm)
30
Outside Dia. (In.)
0.984
Screw Size
M3
Clearance Dia. (In.)
1.181 in
Clearance Dia. (mm)
30
Outside Dia. (mm)
25
Length through Bore (In.)
0.543
Size
MWC25
Screw Size (mm)
M3
Length through Bore (mm)
13.79
Length through Bore
13.79 mm
Overall Length (In.)
1.181
Length Through Bore 2
14.2 mm
Coupling Outside Diameter
25 mm
Bore Diameter 2
9 mm
Screw Thread Size
M3
Different Bore Sizes
No
Bore Diameter 1
9 mm
Length Through Bore 1
14.2 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Clamp
Max. Bore (In.)
0.625 in
Max. RPM
6,000 RPM
Rated Torque
27 in-lb
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
27
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (mm)
9 mm
Min. Bore (mm)
9
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Number of Beams
4
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Moment of Inertia
0.000002955 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
1.55 N-m
Full Bearing Support Required
Yes
Maximum Torque
3.1 N-m
Torsional Stiffness
0.57 N-m/Deg
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration
Axial Motion
0.25 mm
Dynamic Torque Reversing
0.78 N-m
Bore Type
Round
Coupling Material Finish
Bright
Series
MWC
Fastener Tightening Torque
2.1 N-m
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Coupling Material Grade
7075
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.