Zoro Homepage

Coupling, 4 Beam Clamp, 9mmx9mm

  • Mfr # MWC30-9-9-SS

  • Zoro # G8334304


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-9-9-SS
Zoro #
G8334304
UPC #
634529121160
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
30 mm
Overall Length
38 mm
Size
MWC30
Clearance Dia. (mm)
20
Screw Size
M4
Overall Length (In.)
1.496
Length through Bore
17.65 mm
Screw Size (mm)
M4
Clearance Dia. (In.)
0.787 in
Overall Length (mm)
38
Length through Bore (mm)
17.65
Length through Bore (In.)
0.695
Outside Dia. (In.)
1.181
Outside Dia. (mm)
30
Bore Diameter 2
9 mm
Bore Diameter 1
9 mm
Screw Thread Size
M4
Length Through Bore 2
18.2 mm
Coupling Outside Diameter
30 mm
Length Through Bore 1
18.2 mm
Different Bore Sizes
No

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.4 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.