Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx9mm

  • Mfr # PCMR32-9-9-SS

  • Zoro # G8156233


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-9-9-SS
Zoro #
G8156233
UPC #
634529049570
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Clearance Dia. (mm)
31.8
Length through Bore (mm)
17.02
Screw Size (mm)
M4
Screw Size
M4
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8 mm
Length through Bore
17.02 mm
Length through Bore (In.)
0.67
Clearance Dia. (In.)
1.25 in
Size
PCMR32
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
9 mm
Screw Thread Size
M4
Different Bore Sizes
No
Length Through Bore 1
17.6 mm
Bore Diameter 2
9 mm
Length Through Bore 2
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
9 mm
Min. Bore (mm)
9
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Cap Screw
Style
4-Beam Clamp
Material
Stainless Steel
Max. Temp.
350 Degrees F
Rated Torque
81 in-lb
Torque (In.-Lbs.)
81
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Number of Locking Screws
2
Coupling Material Finish
Bright
Moment of Inertia
0.000026977 kgf/m sq
Bore Type
Round
Axial Motion
0.25 mm
Zero Backlash
Yes
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Coupling Material Grade
303
Torsional Stiffness
2.56 N-m/Deg
Maximum Torque
9.15 N-m
Dynamic Torque Reversing
2.29 N-m
Dynamic Torque Non-Reversing
4.58 N-m
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
4.6 N-m
Shaft Locking Type
Clamp On
Series
PCMR
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Number of Beams
4
Parallel Misalignment
0.38 mm
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.