Zoro Homepage

Coupling, 4 Beam Clamp, Bore 12 x 12 mm

  • Mfr # PCMR29-12-12-A

  • Zoro # G2341166


product price: $62.85
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
12mm x 12mm
Rated Torque
34 in-lb
Max. RPM
6,000 RPM
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-12-12-A
Zoro #
G2341166
UPC #
634529031926
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.750
Length through Bore (mm)
19.05
Outside Dia. (In.)
1.125
Clearance Dia. (mm)
28.6
Outside Dia. (mm)
28.60
Overall Length (In.)
1.50
Length through Bore
19.05 mm
Overall Length (mm)
38.10
Screw Size (mm)
M4
Screw Size
M4
Bore Diameter 1
12 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
28.6 mm
Different Bore Sizes
No
Screw Thread Size
M4
Bore Diameter 2
12 mm
Length Through Bore 1
17.6 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.