Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 3/16 x 1/8 In

  • Mfr # PCR10-3-2-A

  • Zoro # G1252885


product price: $39.25
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/16 in x 1/8 in
Rated Torque
12 in-lb
Max. RPM
6,000 RPM
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR10-3-2-A
Zoro #
G1252885
UPC #
634529032398
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 1/8 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Outside Dia. (mm)
15.90
Screw Size (mm)
M2
Clearance Dia. (mm)
15.9
Length through Bore (mm)
10.15
Overall Length (mm)
20.30
Screw Size
M2
Length through Bore (In.)
0.400
Overall Length (In.)
0.80
Outside Dia. (In.)
0.625
Length through Bore
0.4 in
Bore Diameter 1
3/16 in
Different Bore Sizes
Yes
Length Through Bore 1
0.4 in
Bore Diameter 2
1/8 in
Length Through Bore 2
0.4 in
Coupling Outside Diameter
5/8 in
Screw Thread Size
M2

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
12 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Torque (In.-Lbs.)
12
Max. Temp. Range (F)
225
Style
4 Beam Clamp
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.54
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Material
Aluminum
Item
Motion Control Coupling
Finish
Bright
Max. Parallel Misalignment (In.)
0.008 in
Max. Axial Misalignment (In.)
+/-0.005
Dynamic Torque Reversing
3 lb-in
Axial Motion
0.005 in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
6 lb-in
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
0.0011 lb-in sq
Coupling Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Parallel Misalignment
0.008 in
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Maximum Operating Temperature
225 Degrees F
Bore Type
Round
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Series
PCR
Minimum Operating Temperature
-40 Degrees F
Torsional Stiffness
1.85 in-lb/Deg
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
2
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
System of Measurement
Inch
Angular Misalignment
3 Degrees
Maximum Torque
12 in-lb
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Fastener Tightening Torque
0.6 N-m
Coupling Material
Aluminum

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 1/8 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 12 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 1.85 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.