Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 6 x 4 mm

  • Mfr # PCMR19-6-4-A

  • Zoro # G1531126


product price: $48.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
6mm x 4mm
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-6-4-A
Zoro #
G1531126
UPC #
634529031568
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 4mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Overall Length (mm)
22.90
Outside Dia. (In.)
0.750
Screw Size
M2.5
Clearance Dia. (mm)
19.1
Length through Bore
11.45 mm
Overall Length (In.)
0.90
Screw Size (mm)
M2.5
Length through Bore (In.)
0.450
Outside Dia. (mm)
19.10
Length through Bore (mm)
11.45
Length Through Bore 1
10.7 mm
Different Bore Sizes
Yes
Bore Diameter 2
4 mm
Length Through Bore 2
10.7 mm
Coupling Outside Diameter
19.1 mm
Screw Thread Size
M2.5
Bore Diameter 1
6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
225
Finish
Bright
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.33
Style
4 Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
14
Material
Aluminum
Item
Motion Control Coupling
Moment of Inertia
0.000000731 kgf/m sq
Screw Material
Alloy Steel
Dynamic Torque Reversing
0.4 N-m
Bore Tolerance
+0.025/-0.000 mm
Axial Motion
0.13 mm
Dynamic Torque Non-Reversing
0.79 N-m
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Zero Backlash
Yes
Maximum Operating Temperature
107 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Series
PCMR
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Coupling Material Grade
7075
Number of Locking Screws
2
Coupling Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.2 mm
Torsional Stiffness
0.34 N-m/Deg
Fastener Tightening Torque
1.21 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Number of Beams
4
Maximum Torque
1.58 N-m
Bore Type
Round
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.58 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.34 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.