Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx10mm

  • Mfr # PSMR29-10-10-SS

  • Zoro # G8406447


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-10-10-SS
Zoro #
G8406447
UPC #
634529050453
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore
17.02 mm
Overall Length (mm)
38.1
Length through Bore (In.)
0.67
Outside Dia. (mm)
28.6 mm
Clearance Dia. (In.)
1.25 in
Clearance Dia. (mm)
31.8
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Screw Size (mm)
M5
Screw Size
M5
Size
PSMR29
Outside Dia. (In.)
1.125
Length Through Bore 1
17.6 mm
Different Bore Sizes
No
Coupling Outside Diameter
28.6 mm
Bore Diameter 1
10 mm
Bore Diameter 2
10 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M5

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
54 in-lb
Min. Bore (mm)
10
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Torque (In.-Lbs.)
54
Screw Type
Set Screw
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Style
4-Beam Set Screw
Max. Bore (mm)
10 mm
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.38 mm
Full Bearing Support Required
Yes
Coupling Material Grade
303
Dynamic Torque Non-Reversing
3.05 N-m
Bore Type
Round
Axial Motion
0.25 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Number of Locking Screws
4
Fastener Tightening Torque
4 N-m
Included Screws
(4) Set Screw
Shaft Locking Type
Set Screw
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Reversing
1.53 N-m
Maximum Torque
6.1 N-m
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Series
PSMR
Moment of Inertia
0.000017643 kgf/m sq
Zero Backlash
Yes
Torsional Stiffness
1.59 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.