Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx10mm

  • Mfr # PSMR32-10-10-SS

  • Zoro # G8234152


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-10-10-SS
Zoro #
G8234152
UPC #
634529050736
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size (mm)
M6
Screw Size
M6
Length through Bore (mm)
17.02
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Clearance Dia. (mm)
28.6
Clearance Dia. (In.)
1.125 in
Length through Bore (In.)
0.67
Overall Length (mm)
38.1
Size
PSMR32
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8 mm
Bore Diameter 1
10 mm
Bore Diameter 2
10 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M6
Different Bore Sizes
No
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
10 mm
Min. Bore (mm)
10
Style
4-Beam Set Screw
Torque (In.-Lbs.)
81
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Rated Torque
81 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
9.15 N-m
Bore Type
Round
Maximum Speed
6,000 RPM
Number of Beams
4
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.38 mm
Shaft Locking Type
Set Screw
Coupling Material Grade
303
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Series
PSMR
Number of Locking Screws
4
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.25 mm
Torsional Stiffness
2.56 N-m/Deg
Zero Backlash
Yes
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
4.58 N-m
Dynamic Torque Reversing
2.29 N-m
Included Screws
(4) Set Screw
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Moment of Inertia
0.000026977 kgf/m sq
Fastener Tightening Torque
7.2 N-m
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.