Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx8mm

  • Mfr # PSMR29-10-8-SS

  • Zoro # G7961335


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-10-8-SS
Zoro #
G7961335
UPC #
634529050484
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1.125
Size
PSMR29
Screw Size (mm)
M5
Outside Dia. (mm)
28.6 mm
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Length through Bore (In.)
0.67
Clearance Dia. (mm)
9.5
Clearance Dia. (In.)
0.375 in
Screw Size
M5
Length through Bore (mm)
17.02
Length through Bore
17.02 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes
Bore Diameter 1
10 mm
Bore Diameter 2
8 mm
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M5

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
54
Style
4-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
8
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Rated Torque
54 in-lb
Max. Bore (mm)
10 mm
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Zero Backlash
Yes
Dynamic Torque Non-Reversing
3.05 N-m
Coupling Material Finish
Bright
Moment of Inertia
0.000017643 kgf/m sq
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Maximum Speed
6,000 RPM
Series
PSMR
Fastener Tightening Torque
4 N-m
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Maximum Torque
6.1 N-m
Angular Misalignment
3 Degrees
Torsional Stiffness
1.59 N-m/Deg
Coupling Material
Stainless Steel
Dynamic Torque Reversing
1.53 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Parallel Misalignment
0.38 mm
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.