Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx7mm

  • Mfr # PSMR29-11-7-A

  • Zoro # G7918951


product price: $47.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-11-7-A
Zoro #
G7918951
UPC #
634529033333
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 7mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Outside Dia. (In.)
1.125
Screw Size
M5
Clearance Dia. (In.)
0.625 in
Outside Dia. (mm)
28.6 mm
Overall Length (mm)
38.1
Length through Bore (mm)
17.02
Size
PSMR29
Length through Bore (In.)
0.67
Length through Bore
17.02 mm
Screw Size (mm)
M5
Clearance Dia. (mm)
15.9
Bore Diameter 2
7 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
28.6 mm
Length Through Bore 1
17.6 mm
Bore Diameter 1
11 mm
Screw Thread Size
M5
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Max. Bore (mm)
11 mm
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
7
Style
4-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.221
Torque (In.-Lbs.)
34
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Rated Torque
34 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Axial Motion
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
1.92 N-m
Coupling Material Grade
7075
Maximum Speed
6,000 RPM
Fastener Tightening Torque
4 N-m
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
Series
PSMR
Included Screws
(4) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
3.84 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Number of Beams
4
Coupling Material
Aluminum
Shaft Locking Type
Set Screw
Torsional Stiffness
0.51 N-m/Deg
Number of Locking Screws
4
Dynamic Torque Reversing
0.96 N-m
Moment of Inertia
0.000006349 kgf/m sq
Full Bearing Support Required
Yes
Zero Backlash
Yes
Coupling Material Finish
Bright

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.