Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx7mm

  • Mfr # PSMR32-11-7-SS

  • Zoro # G7830961


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-11-7-SS
Zoro #
G7830961
UPC #
634529050811
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 7mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size
M6
Size
PSMR32
Outside Dia. (In.)
1.25
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Length through Bore
17.02 mm
Screw Size (mm)
M6
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.125 in
Length through Bore (In.)
0.67
Clearance Dia. (mm)
28.6
Outside Dia. (mm)
31.8 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M6
Bore Diameter 2
7 mm
Length Through Bore 2
17.6 mm
Bore Diameter 1
11 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
7
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
11 mm
Material
Stainless Steel
Torque (In.-Lbs.)
70
Setscrew Location
2 (120 Degrees )
Rated Torque
70 in-lb
Max. RPM
6,000 RPM
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Style
4-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
303
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Torsional Stiffness
1.75 N-m/Deg
Maximum Torque
7.91 N-m
Included Screws
(4) Set Screw
Number of Beams
4
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Reversing
1.98 N-m
Maximum Speed
6,000 RPM
Series
PSMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
3.96 N-m
Moment of Inertia
0.000026977 kgf/m sq
Full Bearing Support Required
Yes
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
7.2 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.