Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx9mm

  • Mfr # PSMR32-11-9-A

  • Zoro # G8279153


product price: $56.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-11-9-A
Zoro #
G8279153
UPC #
634529033630
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Screw Size
M6
Screw Size (mm)
M6
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.67
Size
PSMR32
Clearance Dia. (mm)
28.6
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.125 in
Length through Bore
17.02 mm
Outside Dia. (mm)
31.8 mm
Overall Length (mm)
38.1
Screw Thread Size
M6
Different Bore Sizes
Yes
Bore Diameter 2
9 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
17.6 mm
Bore Diameter 1
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
52
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Max. Bore (mm)
11 mm
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Set Screw
Max. Temp.
225 Degrees F
Rated Torque
52 in-lb
Min. Bore (mm)
9
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Style
4-Beam Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
5.88 N-m
Coupling Material
Aluminum
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
2.94 N-m
Shaft Locking Type
Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.25 mm
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Coupling Material Grade
7075
Number of Locking Screws
4
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Fastener Tightening Torque
7.2 N-m
Included Screws
(4) Set Screw
Minimum Operating Temperature
-40 Degrees C
Number of Beams
4
Series
PSMR
Parallel Misalignment
0.38 mm
Coupling Material Finish
Bright
Bore Type
Round
Screw Material Finish
Black Oxide
Torsional Stiffness
0.91 N-m/Deg
Dynamic Torque Reversing
1.47 N-m
Moment of Inertia
0.000009948 kgf/m sq
Maximum Operating Temperature
107 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.