Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx12mm

  • Mfr # MWS30-12-12-SS

  • Zoro # G7820811


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-12-12-SS
Zoro #
G7820811
UPC #
634529056707
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
30 mm
Overall Length
30 mm
Clearance Dia. (mm)
30
Outside Dia. (mm)
30
Screw Size
M5
Length through Bore (In.)
0.537
Overall Length (mm)
30
Outside Dia. (In.)
1.181
Length through Bore
13.65 mm
Length through Bore (mm)
13.65
Size
MWS30
Overall Length (In.)
1.181
Clearance Dia. (In.)
1.181 in
Screw Size (mm)
M5
Bore Diameter 2
12 mm
Screw Thread Size
M5
Bore Diameter 1
12 mm
Length Through Bore 1
14.2 mm
Coupling Outside Diameter
30 mm
Length Through Bore 2
14.2 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Max. Bore (mm)
12 mm
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
89 in-lb
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.052
Material
Stainless Steel
Style
4-Beam Set Screw
Torque (In.-Lbs.)
89
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Set Screw
Min. Bore (mm)
12
Max. Parallel Misalignment (In.)
0.015 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
303
Number of Locking Screws
4
Bore Type
Round
Moment of Inertia
0.00002092 kgf/m sq
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.25 mm
Maximum Torque
10 N-m
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Series
MWS
Maximum Operating Temperature
176 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
4 N-m
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Number of Beams
4
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
2.5 N-m
Included Screws
(4) Set Screw
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
5 N-m
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
2.17 N-m/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.17 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.