Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx12mm

  • Mfr # PSMR32-12-12-SS

  • Zoro # G8392343


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-12-12-SS
Zoro #
G8392343
UPC #
634529050866
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Outside Dia. (mm)
31.8 mm
Screw Size
M6
Length through Bore (In.)
0.67
Screw Size (mm)
M6
Clearance Dia. (In.)
1.125 in
Size
PSMR32
Overall Length (In.)
1.5
Clearance Dia. (mm)
28.6
Outside Dia. (In.)
1.25
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Bore Diameter 1
12 mm
Different Bore Sizes
No
Bore Diameter 2
12 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M6
Coupling Outside Diameter
31.8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
70 in-lb
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
70
Max. Temp.
350 Degrees F
Max. Bore (mm)
12 mm
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
12
Style
4-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Axial Motion
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.98 N-m
Maximum Torque
7.91 N-m
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
3.96 N-m
Fastener Tightening Torque
7.2 N-m
Coupling Material
Stainless Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
4
Coupling Material Grade
303
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees
Bore Type
Round
Shaft Locking Type
Set Screw
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Number of Beams
4
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Series
PSMR
Torsional Stiffness
1.75 N-m/Deg
Moment of Inertia
0.000026977 kgf/m sq
Coupling Material Finish
Bright

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.