Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx9mm

  • Mfr # PSMR29-12-9-A

  • Zoro # G8309201


product price: $48.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-12-9-A
Zoro #
G8309201
UPC #
634529033425
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 9mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.67
Screw Size (mm)
M5
Clearance Dia. (mm)
22.2
Length through Bore (mm)
17.02
Outside Dia. (mm)
28.6 mm
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Size
PSMR29
Clearance Dia. (In.)
0.875 in
Overall Length (mm)
38.1
Outside Dia. (In.)
1.125
Screw Size
M5
Different Bore Sizes
Yes
Screw Thread Size
M5
Length Through Bore 1
17.6 mm
Bore Diameter 1
12 mm
Length Through Bore 2
17.6 mm
Bore Diameter 2
9 mm
Coupling Outside Diameter
28.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Max. Temp.
225 Degrees F
Max. Bore (mm)
12 mm
Max. Temp. Range (F)
225 Degrees
Rated Torque
34 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.221
Torque (In.-Lbs.)
34
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Set Screw
Min. Bore (mm)
9
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Coupling Material Grade
7075
Fastener Tightening Torque
4 N-m
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Torque
3.84 N-m
Torsional Stiffness
0.51 N-m/Deg
Included Screws
(4) Set Screw
Dynamic Torque Non-Reversing
1.92 N-m
Shaft Locking Type
Set Screw
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000006349 kgf/m sq
Axial Motion
0.25 mm
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.38 mm
Dynamic Torque Reversing
0.96 N-m
Coupling Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Number of Locking Screws
4
Series
PSMR
Bore Type
Round
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.