Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 3/32inx 3/32in

  • Mfr # PSR8-1.5-1.5-A

  • Zoro # G8196456


product price: $29.55
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
3/32 in x 3/32 in
Material - Couplings
Aluminum
Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR8-1.5-1.5-A
Zoro #
G8196456
UPC #
634529034309
Country of Origin
United States

Dimensions

Bore Dia.
3/32 in x 3/32 in
Outside Dia.
0.5 in
Overall Length
3/4 in
Size
PSR8
Screw Size (mm)
M2
Overall Length (In.)
0.75
Overall Length (mm)
19.1
Outside Dia. (In.)
0.500 in
Length through Bore (In.)
0.265
Screw Size
M2
Length through Bore
0.265 in
Clearance Dia. (mm)
9.5
Length through Bore (mm)
6.73
Clearance Dia. (In.)
0.375 in
Outside Dia. (mm)
12.7
Bore Diameter 2
3/32 in
Minimum Bore Diameter
3/32 in
Length Through Bore 1
0.4 in
Maximum Bore Diameter
3/32 in
Bore Diameter 1
3/32 in
Different Bore Sizes
No
Coupling Outside Diameter
1/2 in
Length Through Bore 2
0.4 in
Screw Thread Size
M2

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Min. Bore (In.)
0.094 in
Max. Temp. Range (F)
225 Degrees
Rated Torque
8 in-lb
Max. Axial Misalignment (In.)
+/-0.005
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.008 in
Screw Type
Set Screw
Torque (In.-Lbs.)
8
Torsional Stiffness (Deg./In.-Lbs.)
0.75
Max. Bore (In.)
0.094 in
Material
Aluminum
Max. Temp.
225 Degrees F
Style
4-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Number of Locking Screws
2
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Moment of Inertia
0.0004 lb-in sq
Coupling Material
Aluminum
Coupling Material Grade
7075
Coupling Material Finish
Bright
Maximum Torque
8 in-lb
Bore Type
Round
Screw Material Finish
Black Oxide
Torsional Stiffness
1.33 in-lb/Deg
Maximum Speed
6,000 RPM
Fastener Tightening Torque
0.21 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Set Screw
Zero Backlash
Yes
Series
PSR
Parallel Misalignment
0.008 in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
4 lb-in
Maximum Operating Temperature
225 Degrees F
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
2 lb-in
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Shaft Tolerance
+0.0000/-0.0005 in
Axial Motion
0.005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/32 in, Bore Diameter 2 3/32 in, Coupling Material Aluminum, Coupling Outside Diameter 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 8 in-lb, Axial Motion 0.005 in, Overall Length 3/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 1.33 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.