Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 3/32inx 3/32in

  • Mfr # PSR8-1.5-1.5-SS

  • Zoro # G8352486


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.5 in
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR8-1.5-1.5-SS
Zoro #
G8352486
UPC #
634529051498
Country of Origin
United States

Dimensions

Bore Dia.
3/32 in x 3/32 in
Outside Dia.
0.5 in
Overall Length
3/4 in
Length through Bore (mm)
6.73
Clearance Dia. (In.)
0.5 in
Screw Size (mm)
M2
Overall Length (In.)
0.75
Overall Length (mm)
19.1
Length through Bore (In.)
0.265
Size
PSR8
Outside Dia. (In.)
0.500 in
Screw Size
M2
Length through Bore
0.265 in
Outside Dia. (mm)
12.7
Clearance Dia. (mm)
12.7
Length Through Bore 1
0.4 in
Bore Diameter 1
3/32 in
Coupling Outside Diameter
1/2 in
Minimum Bore Diameter
3/32 in
Screw Thread Size
M2
Bore Diameter 2
3/32 in
Length Through Bore 2
0.4 in
Maximum Bore Diameter
3/32 in
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Min. Bore (In.)
0.094 in
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Style
4-Beam Set Screw
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Rated Torque
11 in-lb
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.368
Torque (In.-Lbs.)
11
Max. Axial Misalignment (In.)
+/-0.005
Max. Bore (In.)
0.094 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Bore Type
Round
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.008 in
Number of Beams
4
Full Bearing Support Required
Yes
Maximum Torque
11 in-lb
For Misalignment Type
Angular, Axial, Parallel
Series
PSR
Number of Locking Screws
2
Fastener Tightening Torque
0.21 N-m
Axial Motion
0.005 in
Dynamic Torque Non-Reversing
5.5 lb-in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Reversing
2.75 lb-in
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Set Screw
Torsional Stiffness
2.72 in-lb/Deg
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
Coupling Material Grade
303
Zero Backlash
Yes
Moment of Inertia
0.0012 lb-in sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/32 in, Bore Diameter 2 3/32 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 11 in-lb, Axial Motion 0.005 in, Overall Length 3/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 2.72 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.