Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 3/8inx 5/16in

  • Mfr # PSR16-6-5-SS

  • Zoro # G8231727


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR16-6-5-SS
Zoro #
G8231727
UPC #
634529051269
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/4 in
Overall Length (mm)
31.8
Screw Size
M4
Size
PSR16
Length through Bore
0.545 in
Length through Bore (mm)
13.84
Outside Dia. (In.)
1.000 in
Overall Length (In.)
1.25
Clearance Dia. (mm)
19.1
Screw Size (mm)
M4
Length through Bore (In.)
0.545
Clearance Dia. (In.)
0.75 in
Outside Dia. (mm)
25.4
Length Through Bore 1
0.6 in
Coupling Outside Diameter
1 in
Length Through Bore 2
0.6 in
Bore Diameter 1
3/8 in
Different Bore Sizes
Yes
Bore Diameter 2
5/16 in
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
41 in-lb
Style
4-Beam Set Screw
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.103
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
41
Max. Bore (In.)
0.375 in
Min. Bore (In.)
0.313 in
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Fastener Tightening Torque
1.76 N-m
Axial Motion
0.01 in
Maximum Torque
41 in-lb
Zero Backlash
Yes
Series
PSR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.0317 lb-in sq
Parallel Misalignment
0.015 in
Number of Locking Screws
4
Coupling Material
Stainless Steel
Torsional Stiffness
9.71 in-lb/Deg
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.0000/-0.0005 in
Full Bearing Support Required
Yes
Number of Beams
4
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
20.5 lb-in
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Coupling Material Grade
303
Dynamic Torque Reversing
10.25 lb-in
Minimum Operating Temperature
-40 Degrees F

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 41 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 9.71 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.