Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 3mmx3mm

  • Mfr # MWS15-3-3-A

  • Zoro # G8324617


product price: $32.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
3mm x 3mm
Material - Couplings
Aluminum
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS15-3-3-A
Zoro #
G8324617
UPC #
634529055861
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
15 mm
Overall Length
20 mm
Overall Length (mm)
20
Clearance Dia. (mm)
20
Screw Size (mm)
M3
Size
MWS15
Length through Bore (In.)
0.37
Clearance Dia. (In.)
0.787 in
Outside Dia. (In.)
0.591
Length through Bore (mm)
9.41
Screw Size
M3
Overall Length (In.)
0.787
Length through Bore
9.41 mm
Outside Dia. (mm)
15
Screw Thread Size
M3
Bore Diameter 2
3 mm
Length Through Bore 1
9.6 mm
Coupling Outside Diameter
15 mm
Different Bore Sizes
No
Length Through Bore 2
9.6 mm
Bore Diameter 1
3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Max. Bore (mm)
3 mm
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
3
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Rated Torque
8 in-lb
Max. Axial Misalignment (In.)
+/-0.008
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.005 in
Torque (In.-Lbs.)
8
Torsional Stiffness (Deg./In.-Lbs.)
0.502
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.2 mm
Moment of Inertia
0.000000293 kgf/m sq
Series
MWS
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
0.43 N-m
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Torsional Stiffness
0.23 N-m/Deg
Features
Balanced Design for Reduced Vibration
Maximum Torque
0.85 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Reversing
0.21 N-m
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Axial Motion
0.12 mm
Coupling Material Grade
7075
Fastener Tightening Torque
0.92 N-m
Coupling Material
Aluminum
Included Screws
(4) Set Screw
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.85 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.23 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.